£0.16
Ex VAT
£0.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
A2 Stainless Steel
Grade 70
ISO 4032
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 70 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M12 |
UNSPSC Code | 31161727 |