£69.79
Ex VAT
£83.75
Inc VAT
3 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420260619 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0349M58 |
Thread Size | M12 |
UNSPSC Code | 31161727 |