£20.99
Ex VAT
£25.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel
DIN 934
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 12 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M12 |
UNSPSC Code | 31161727 |