SKU:
QFT6400155L
MPN:
QFT-640-0155L
£0.26
Ex VAT
£0.31
Inc VAT
7 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel - BZP (Bright Zinc Plated)
Left Hand
Grade 8
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M12 |
UNSPSC Code | 31161727 |