SKU:
MTE6400402F
MPN:
0402M580125
£114.79
Ex VAT
£137.75
Inc VAT
15 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420263207 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0402M580125 |
Thread Size | M12 |
UNSPSC Code | 31161727 |