£0.33
Ex VAT
£0.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Hexagon Nuts With Flange
Metric
Steel - Z&Y (Zinc Yellow Passivated)
Grade 8
DIN 6923
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M14 |
UNSPSC Code | 31161727 |