£9.19
Ex VAT
£11.03
Inc VAT
6 Variations Available
Product Details
Product Specification
• The uncoated, natural finish of the steel provides a standard level of corrosion resistance, ideal for indoor applications
• Hexagonal shape facilitates easier installation and removal with standard tools
• The lock nut design ensures that the assembly remains secure even under conditions that might cause loosening
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
MFR Part No. | 0323M60 |
Thread Size | M14 |
UNSPSC Code | 31161727 |