£26.79
Ex VAT
£32.15
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420535656 |
ECLASS Code | 23110701 |
Grade | 8.8 |
MFR Part No. | Z0344M60 |
Thread Size | M14 |
UNSPSC Code | 31161727 |