£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Hexagon Nut
Metric
A4 Stainless Steel
Grade 70
ISO 4032
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 70 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M14 |
UNSPSC Code | 31161727 |