£19.79
Ex VAT
£23.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel - ZY (Zinc Yellow Passivated)
Grade 10
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 10 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M14 |
UNSPSC Code | 31161727 |