SKU:
MTE6400402J
MPN:
0402M600150
£319.29
Ex VAT
£383.15
Inc VAT
15 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420263245 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0402M600150 |
Thread Size | M14 |
UNSPSC Code | 31161727 |