£1.37
Ex VAT
£1.64
Inc VAT
Product Details
Product Specification
Hexagon Nuts
Metric - NF (Unified National Fine Thread)
Steel - Class YK
End Stud Nut
DIN 2510
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | YK |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M16 |
UNSPSC Code | 31161727 |