£0.67
Ex VAT
£0.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Grade 10
Flanged Hexagon Nut
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 10 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M16 |
UNSPSC Code | 31161727 |