noscriptMetalMate M16 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 500 0332M62 | Cromwell Tools

MetalMate

M16 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 500

SKU:

MTE6400332J

MPN:

0332M62

£24.49

Ex VAT

£29.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 8 steel provides high tensile strength and durability
    • DIN934 standard compliance ensures compatibility and uniformity in thread size and shape
    • Self-colour finish offers a natural metal appearance with enhanced corrosion resistance


    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    MetalMate

    EAN

    5050420030090

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    MFR Part No.

    0332M62

    Thread Size

    M16

    UNSPSC Code

    31161727