£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Zinc-Plated.
Metric - conform to DIN 934.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M16 |
UNSPSC Code | 31161727 |