£0.37
Ex VAT
£0.44
Inc VAT
17 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel - Standard (Self Colour)
Left Hand
Plain
Grade 8
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M16 |
UNSPSC Code | 31161727 |