£17.49
Ex VAT
£20.99
Inc VAT
50 Variations Available
Product Details
Product Specification
Hexagon Nut,
Metric - (Fine),
Steel - Standard (Self Colour),
Plain - Grade 8,
DIN 934 (1987).
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M16 |
UNSPSC Code | 31161727 |