£21.79
Ex VAT
£26.15
Inc VAT
20 Variations Available
Product Details
Product Specification
• A2 and A4 stainless steel options ensure longevity in harsh environments
• Grade 8.8 zinc plating offers strong, reliable fastening for industrial use
• Designed for quick and simple installation with standard tools
• Fully threaded and lock nut options prevent loosening under vibration or torque
• Smooth finish provides a clean, professional look to assembled products
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420085182 |
ECLASS Code | 23110701 |
Grade | A2 |
MFR Part No. | 0602M63 |
Thread Size | M16 |
UNSPSC Code | 31161727 |