£4.90
Ex VAT
£5.88
Inc VAT
18 Variations Available
Product Details
Product Specification
Hexagon Nut,
Metric,
BZP (Bright Zinc Plated),
Grade 8,
DIN 934 (1987).
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M2 |
UNSPSC Code | 31161727 |