£1.94
Ex VAT
£2.33
Inc VAT
16 Variations Available
Product Details
Product Specification
Hexagon Thin Nut
A2 Stainless Steel
DIN 439Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 35 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M20 |
UNSPSC Code | 31161727 |