£4.77
Ex VAT
£5.72
Inc VAT
11 Variations Available
Product Details
Product Specification
Hexagon Domed Cap Nut - High Type
Metric
Brass Cu2/Cu3
DIN 1587
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | Cu3 |
Material | Brass |
Surface Treatment | Plain |
Thread Size | M20 |
UNSPSC Code | 31161727 |