£36.99
Ex VAT
£44.39
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420925891 |
ECLASS Code | 23110701 |
Grade | 10 |
MFR Part No. | Z0283M64 |
Thread Size | M20 |
UNSPSC Code | 31161727 |