£21.79
Ex VAT
£26.15
Inc VAT
9 Variations Available
Product Details
Product Specification
• Nut provides a secure fastening solution in various assemblies
• Dome enhances appearance while offering protection
• DIN 1587 compliance ensures compatibility and reliability in diverse applications
• Zinc plating adds corrosion resistance and durability in different environments
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420535670 |
ECLASS Code | 23110701 |
Grade | 8.8 |
MFR Part No. | Z0344M64 |
Thread Size | M20 |
UNSPSC Code | 31161727 |