£219.79
Ex VAT
£263.75
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420264495 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0403M640100 |
Thread Size | M20 |
UNSPSC Code | 31161727 |