SKU:
MTE6400501P
MPN:
G0332M65
£1.99
Ex VAT
£2.39
Inc VAT
17 Variations Available
Product Details
Product Specification
• Made from grade 8.8 steel for durability and strength
• Hot-dip galvanised for excellent corrosion resistance
• Complies with din934 and din267 specifications ensuring compatibility and performance
• Oversized tapping allows for better thread engagement with a slightly larger internal diameter
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420063364 |
ECLASS Code | 23110701 |
Grade | 8.8 |
MFR Part No. | G0332M65 |
Thread Size | M22 |
UNSPSC Code | 31161727 |