£0.51
Ex VAT
£0.61
Inc VAT
14 Variations Available
Product Details
Product Specification
Hexagon Nuts,
Metric,
Steel - Grade 2H
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 2H |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M22 |
UNSPSC Code | 31161727 |