£23.79
Ex VAT
£28.55
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420925914 |
ECLASS Code | 23110701 |
Grade | 10 |
MFR Part No. | Z0283M66 |
Thread Size | M24 |
UNSPSC Code | 31161727 |