noscriptMetalMate M24 GR-4 STEEL LOCK NUT SELFCOLOUR DIN439B, Box of 10 0323M66 | Cromwell Tools

MetalMate

M24 GR-4 STEEL LOCK NUT SELFCOLOUR DIN439B, Box of 10

SKU:

MTE6400363X

MPN:

0323M66

£4.99

Ex VAT

£5.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • The uncoated, natural finish of the steel provides a standard level of corrosion resistance, ideal for indoor applications
    • Hexagonal shape facilitates easier installation and removal with standard tools
    • The lock nut design ensures that the assembly remains secure even under conditions that might cause loosening


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    MetalMate

    EAN

    5050420050678

    ECLASS Code

    23110701

    Grade

    4

    Material

    Steel

    MFR Part No.

    0323M66

    Thread Size

    M24

    UNSPSC Code

    31161727