£0.57
Ex VAT
£0.68
Inc VAT
13 Variations Available
Product Details
Product Specification
Galvanised for heavy duty rust protection.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Size | M24 |
UNSPSC Code | 31161727 |