£47.49
Ex VAT
£56.99
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420264549 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0403M660150 |
Thread Size | M24 |
UNSPSC Code | 31161727 |