SKU:
QFT6400425Q
MPN:
QFT-640-0425Q
£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Hexagon Thin Nut
Metric Fine
Steel - BZP (Bright Zinc Plated)
Left Hand
Grade 4
DIN 439 2
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M24 |
UNSPSC Code | 31161727 |