SKU:
QFT6400125V
MPN:
QFT-640-0125V
£1.64
Ex VAT
£1.97
Inc VAT
21 Variations Available
Product Details
Product Specification
Hexagon Nuts - Metric
Steel - H.D. Galv (Hot Dip Galvanised) - Grade 8
Over Sized Thread
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Size | M27 |
UNSPSC Code | 31161727 |