£0.79
Ex VAT
£0.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Nut Turned
Metric
Steel - BZP (Bright Zinc Plated)
Grade 6
DIN 934 (1987)
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M3.5 |
UNSPSC Code | 31161727 |