£0.10
Ex VAT
£0.12
Inc VAT
Product Details
Product Specification
Hexagon Nut
Metric
Steel
BZP (Bright Zinc Plated)
Grade 10
ISO 4032
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 10 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M3 |
UNSPSC Code | 31161727 |