£0.89
Ex VAT
£1.07
Inc VAT
23 Variations Available
Product Details
Product Specification
Zinc-Plated.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M3 |
UNSPSC Code | 31161727 |