£1.29
Ex VAT
£1.55
Inc VAT
10 Variations Available
Product Details
Product Specification
These hexagon full nuts are manufactured from grade 10 steel and are available in a range of metric sizes. Suited for high tensile applications, the product is supplied in a lightly oiled, 'as produced' state. For use with class 10.9 bolts.
Features and Benefits
• Available in a variety of metric thread sizes to suit your needs
• Manufactured from Grade 10 steel for resilience and a high tensile strength
• Hexagon shape easily secures bolts
Typical Applications
• DIY
• Engineering
• Construction
Standards
• DIN 934
• EN 24032
• ISO 4032
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 10 |
Material | Steel |
Surface Treatment | Plain |
Thread Size | M30 |
UNSPSC Code | 31161727 |