£1.57
Ex VAT
£1.88
Inc VAT
Product Details
Product Specification
Hexagon Half Thin Nut
Metric
Steel - H.D.Galv (Hot Dip Galvanised)
ISO 4035
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Hot Dip Galvanised |
Thread Size | M30 |
UNSPSC Code | 31161727 |