£41.29
Ex VAT
£49.55
Inc VAT
12 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 5 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420264587 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0403M690150 |
Thread Size | M30 |
UNSPSC Code | 31161727 |