£9.69
Ex VAT
£11.63
Inc VAT
Product Details
Product Specification
Hexagon Thin Nut
Metric
A2 Stainless Steel
DIN 936
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 316 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M36 |
UNSPSC Code | 31161727 |