£162.99
Ex VAT
£195.59
Inc VAT
15 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 5050420263450 |
ECLASS Code | 23110701 |
Material | Steel |
MFR Part No. | 0402M71 |
Thread Size | M36 |
UNSPSC Code | 31161727 |