Qualfast

M36x3.00 Steel Hex Nut, Metric Fine Thread, Grade 8

SKU:

QFT6400297X

MPN:

QFT-640-0297X

£2.84

Ex VAT

£3.41

Inc VAT

OUT OF STOCK

    Product Details

    Hexagon Nut,
    Metric - (Fine),
    Steel - Standard (Self Colour),
    Plain - Grade 8,
    DIN 934 (1987).


    Product Specification
    Attribute
    Value

    Box Quantity

    10

    Brand

    Qualfast

    Driving Features

    Hexagon

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    Surface Treatment

    Plain

    Thread Size

    M36

    UNSPSC Code

    31161727