£7.19
Ex VAT
£8.63
Inc VAT
14 Variations Available
Product Details
Product Specification
Hexagon Dome Nut- High Type,
Metric,
A4 Stainless Steel,
Grade 50,
DIN 1587 (1987).
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 50 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M4 |
UNSPSC Code | 31161727 |