£2.79
Ex VAT
£3.35
Inc VAT
9 Variations Available
Product Details
Product Specification
Hexagon Nuts With Flange
Metric
Steel - BZP (Bright Zinc Plated)
Grade 8
DIN 6923
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M4 |
UNSPSC Code | 31161727 |