£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Hexagon Domed Cap Nut - High Type
Metric
Brass Cu2/Cu3
Nickel Plated
DIN 1587
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | Cu3 |
Material | Brass |
Surface Treatment | Nickel Plated |
Thread Size | M4 |
UNSPSC Code | 31161727 |