£11.97
Ex VAT
£14.36
Inc VAT
Product Details
Product Specification
Square Thin Nut
Metric
A4 Stainless Steel
DIN 562
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Square |
ECLASS Code | 23110701 |
Grade | 316 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread Size | M4 |
UNSPSC Code | 31161727 |