£1.69
Ex VAT
£2.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Grade 8 steel, bright zinc-plated. Serrated or plain face flange.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M4 |
UNSPSC Code | 31161727 |