SKU:
QFT6400697A
MPN:
QFT-640-0697A
£2.49
Ex VAT
£2.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Nut With Serrated Flange
Metric
Steel - Grade 8 - Z&Y (Zinc Yellow Passivated)
DIN 6923
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 8 |
Material | Steel |
Surface Treatment | Zinc Plated Yellow Passivated |
Thread Size | M4 |
UNSPSC Code | 31161727 |