£14.85
Ex VAT
£17.82
Inc VAT
2 Variations Available
Product Details
Product Specification
Hexagon Domed Cap Nut - High Type With Welded Cap
Metric
Steel - Cr (Crome Plated)
Grade 6
DIN 1587
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 6 |
Material | Steel |
Surface Treatment | Chrome Plated |
Thread Size | M4 |
UNSPSC Code | 31161727 |