noscriptMetalMate M48 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 15 0328M75 | Cromwell Tools

MetalMate

M48 GR-8 STEEL FULL NUT SELFCOLOUR DIN934, DIN267, Box of 15

SKU:

MTE6400328J

MPN:

0328M75

£174.00

Ex VAT

£208.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 8 steel provides high tensile strength and durability
    • DIN934 standard compliance ensures compatibility and uniformity in thread size and shape
    • Self-colour finish offers a natural metal appearance with enhanced corrosion resistance


    Product Specification
    Attribute
    Value

    Box Quantity

    15

    Brand

    MetalMate

    EAN

    5050420029742

    ECLASS Code

    23110701

    Grade

    8

    Material

    Steel

    MFR Part No.

    0328M75

    Thread Size

    M48

    UNSPSC Code

    31161727