£11.59
Ex VAT
£13.91
Inc VAT
8 Variations Available
Product Details
Product Specification
Hexagon Nut
Metric
Steel - BZP (Bright Zinc Plated)
DIN 555
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | Qualfast |
Driving Features | Hexagon |
ECLASS Code | 23110701 |
Grade | 4 |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread Size | M48 |
UNSPSC Code | 31161727 |